Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless V Groove Wheel 8X2 1/2Bb

  • Mfr # W-820-SVB-1/2

  • Zoro # G1231190


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Hub Length
2-1/2"
Fits Axle Dia.
1/2"
Wheel Dia.
8"
Wheel Width
2"
Load Rating
1500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-820-SVB-1/2
Zoro #
G1231190
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
2-1/2"
Fits Axle Dia.
1/2"
Wheel Dia.
8"
Wheel Width
2"
Bore Dia.
1/2"

Details

Item
Stainless V Groove Wheel
Load Rating
1500 lb.
Wheel Bearings
SS Precision Ball
Frame Finish
Stainless Steel
Hub Material
Stainless Steel V-Groove

Description

Stainless V Groove Wheel 8X2 1/2Bb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.