Standard Duty Kingpinless Caster, 4" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-52K-4FSB

  • Zoro # G1254290


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Forged Steel
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-52K-4FSB
Zoro #
G1254290
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
5-5/8in

Details

Item
Swivel 52K 4 X 1-1/2 Forged Steel
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Forged Steel
Load Rating
1400
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Replacement Wheel
W-4-FSB-1/2
Frame Finish
Zinc
Standards
ICWM
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Forged Steel
Load Rating Range
Standard-Duty
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel 52K 4 X 1-1/2 Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.