Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Center Wheel

  • Mfr # S-52K-4SWC75D

  • Zoro # G1254388


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Wheel Dia.
4in
Wheel Width
2in
Mounting Height
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-4SWC75D
Zoro #
G1254388
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4in
Wheel Width
2in
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Overall Height
5-5/8in
Stem Dia.
No Stem

Details

Item
Swivel 52K 4X2 Swivel-Eaz 75D Crown
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Load Rating
1100
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Crown
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-420-SWC75D-1/2
Frame Finish
Zinc
Standards
ICWM
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Standard-Duty
Wheel Core Material
Aluminum

Description

Swivel 52K 4X2 Swivel-Eaz 75D Crown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.