This item is Discontinued.

Hamilton Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Twin Wheel S-52K-4SWF

Standard Duty Kingpinless Caster, 4" x 2" Kingpinless-EAZ Polyurethane on Aluminum Twin Wheel (Discontinued)

  • Mfr # S-52K-4SWF
  • Zoro # G1254318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-4SWF
Zoro #
G1254318
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5-5/8"
Wheel Dia.
4
Wheel Width
2
Stem Dia.
No Stem
Mounting Bolt Dia.
0.375
Plate Size
4 x 4 1/2
Mounting Height
5.625

Details

Caster Brake Included
No
Caster Load Rating Range
Standard-Duty
Caster Sub-Type
Kingpinless Swivel
Caster Wheel Shape
Twin Wheel
Caster Wheel/Tread Material
Polyurethane
Load Rating
700
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Item
Swivel Caster
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Core Color
Aluminum
Caster Wheel Bearings
Precision Ball
Frame Finish
Zinc
Caster Temp. Range
-50 to 200 deg(F)
Non-Marking
No
Caster Core Material
Aluminum
Standards
ICWM
Replacement Wheel
W-420-SWF-1/2
Caster Plate Hole Pattern
B
Caster Frame Material
Steel
Thread Guards
No
Series
Standard Duty Kingpingless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Red

Description

Swivel Caster 52K 4X2 Swivel-Eaz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.