Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 1/2" Precision Ball Bearing, Foot Brake
Mfr # S-52K-4MB-FB
Zoro # G1254272
product price:Â $83.79
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Metal
Caster Brake Type
Side Foot Brake
Wheel Dia.
4in
Wheel Width
2in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-52K-4MB-FB
Zoro #
G1254272
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
4in
Wheel Width
2in
Mounting Height
5.625
Mounting Bolt Dia.
0.375
Overall Height
5-5/8in
Stem Dia.
No Stem
Mounting Plate Size
4 x 4 1/2
Description
Swivel Caster 52K 4X2 Metal W/Fb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.