Standard Duty Kingpinless Caster, 4" x 2" Metal Wheel, 3/4" Roller Bearings
- Mfr # S-52K-4M
- Zoro # G1254281
product price:Â
$
69.95
/ea
Key Features
Number of Wheels
1
Wheel Dia.
4
Frame Finish
Zinc
Mounting Bolt Dia.
0.375
Core Color
Crimson Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-52K-4M
- Zoro #
- G1254281
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster 52K 4X2 Metal
- Number of Wheels
- 1
- Frame Finish
- Zinc
- Core Color
- Crimson Red
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 3 x 3
- Replacement Wheel
- W-420-M-3/4
- Load Rating
- 1000
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Caster Plate Hole Pattern
- B
- Thread Guards
- No
- Caster Frame Material
- Steel
- Series
- Standard Duty Kingpingless
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Metal
- Wheel Core Material
- Metal
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Dia.
- 4
- Mounting Bolt Dia.
- 0.375
- Wheel Width
- 2
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 x 4 1/2
Description
Swivel Caster 52K 4X2 Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.