Standard Duty Kingpinless Caster, 4" x 2" Moldon Rubber Tired Wheel, 3/4" Straight Roller Bearings

  • Mfr # S-52K-4R

  • Zoro # G1254421


product price:  $67.99
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Load Rating
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-52K-4R
Zoro #
G1254421
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster 52K 4X2 Mort
Wheel/Tread Material
Rubber
Load Rating
300
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Standards
ICWM
Replacement Wheel
W-420-R-3/4
Frame Finish
Zinc
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Cast iron
Operating Temperature Range
-30 to 250 deg(F)

Description

Swivel Caster 52K 4X2 Mort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.