Standard Duty Kingpinless Caster, 5" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing

  • Mfr # S-52K-5FS

  • Zoro # G1254519


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Forged Steel
Wheel Dia.
5
Wheel Width
2
Mounting Height
7
Load Rating
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-5FS
Zoro #
G1254519
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
7
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel 52K 5X2 Forged Steel
Wheel/Tread Material
Forged Steel
Load Rating
1500
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Standards
ICWM
Replacement Wheel
W-520-D-3/4
Frame Finish
Zinc
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel 52K 5X2 Forged Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.