Standard Duty Kingpinless Caster, 5" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearings

  • Mfr # S-52K-5P

  • Zoro # G1254668


product price: $57.69
/ea

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Wheel Dia.
5
Wheel Width
2
Mounting Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-5P
Zoro #
G1254668
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
7
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
7in

Details

Item
Swivel Caster 52K 5X2 Plastex
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Load Rating
1000
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
ICWM
Replacement Wheel
W-520-P-3/4
Frame Finish
Zinc
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Standard-Duty
Operating Temperature Range
-50 to 300 deg(F)
Wheel Core Material
Phenolic

Description

Swivel Caster 52K 5X2 Plastex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.