Shop HAMILTON

Standard Duty Kingpinless Caster, 6" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing, Foot Brake

  • Mfr # S-52K-6FS-FB
  • Zoro # G1254893

product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Standards
ICWM
Wheel Width
2
Load Rating
1500
Replacement Wheel
W-6-FS-3/4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52K-6FS-FB
Zoro #
G1254893
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2

Details

Item
Swivel 52K 6X2 Forged Steel W/Fb
Standards
ICWM
Load Rating
1500
Replacement Wheel
W-6-FS-3/4
Outside Bolt Hole Spacing
3 x 3
Caster Brake Type
Side Foot Brake
Non-Marking
No
Frame Finish
Zinc
Number of Wheels
1
Core Color
Silver
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Thread Guards
No
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Series
Standard Duty Kingpingless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Tread Shape
Standard
Wheel/Tread Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Forged Steel

Description

Standard Duty Kingpinless Caster, 6" x 2" Forged Steel Wheel with 3/4" Straight Roller Bearings with Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.