Zoro Homepage

Stem Caster Accessory, 3/4 in, Steel, FITG

  • Mfr # FITG-8330-ZB

  • Zoro # G915507677


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Series
FITG
For Axle Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITG-8330-ZB
Zoro #
G915507677
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
3/4 in

Details

Item
Caster Wheel Toe Guard
Material
Steel
Finish
Powder Coated
Series
FITG

Description

Caster Wheel Toe Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.