Zoro Homepage

Swivel 300 5X1-1/4 Versa-Tech

  • Mfr # S-351-TE

  • Zoro # G0656105


product price: $31.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake Included
Wheel Dia.
5 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-351-TE
Zoro #
G0656105
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 3/8 in
Mounting Height
6 1/16 in
Mounting Plate Size
2 1/2 in x 3 3/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
6-1/16in
Stem Dia.
No Stem

Description

Swivel, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.