Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-7208-PR
Zoro #
G1948247
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
10-1/2"
Wheel Dia.
8 in
Wheel Width
2 1/2 in
Hub Width
3"
Mounting Bolt Dia.
1/2 in
Plate Size
4-1/2" x 6-1/2"
Plate Thickness
0.310"
Details
Load Rating
660 lb
Hub Type
Symmetrical
Hub Material
Steel
Tread
Sawtooth
Frame Finish
Enamel
Tread Color
Black
Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Hub Color
White
Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Ply
4
Item
Dual Wheel Swivel Pneumatic Casters
Frame Material
Forged Steel
Thread Guards
No
Description
Dual Wheel Swivel Pneumatic Casters, Load Rating 660 lb, Tread Sawtooth, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 2 7/16 in x 4 15/16 in, Outside Bolt Hole Spacing 3 3/8 in x 5 1/4 in, Frame Finish Enamel, Tread Color Black, Mounting Bolt Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.