Shop HAMILTON
See all product information
Create Account
Swivel Caster, 10-1/2" Mount H
- Mfr # S-ZFSEC-83FSB
- Zoro # G924447476
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Product Type
Super Endurance Swivel Caster
Load Capacity - Maximum
6,000 lb
Wheel Dia.
8 in
Core Color
Silver
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-ZFSEC-83FSB
- Zoro #
- G924447476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 8 in
- Bolt Hole Spacing - Width
- 4.125 in
- Mounting Bolt Dia.
- 1/2 in
- Bolt Hole Spacing - Length
- 6.125 in
- Mounting Plate Width
- 5 1/4 in
- Mounting Plate Length
- 7 1/4 in
- Inside Slot Spacing - Width
- 3.375 in
- Inside Slot Spacing - Length
- 5.25 in
- Mounting Height
- 10 1/2 in
- Outside Slot Spacing - Length
- 6.125 in
- For Axle Dia.
- 5 1/2 in
- Wheel Width
- 3 in
- Outside Slot Spacing - Width
- 3.375 in
Description
Swivel, Swivel Caster, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.