Zoro Homepage
This item is Discontinued.
Hamilton Swivel Caster 10" Pneumatic S-5210-PRB

Swivel Caster 10" Pneumatic (Discontinued)

  • Mfr # S-5210-PRB
  • Zoro # G1254029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5210-PRB
Zoro #
G1254029
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
12-1/2"
Wheel Dia.
10"

Details

Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Pneumatic
Load Rating
480 lb.
Number of Wheels
1
Item
Swivel Caster
Non-Marking
No

Description

Swivel Caster 10 In. Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.