Swivel Caster Epsd 8X3 Duralast
Mfr # R-EPSD-83DT
Zoro # G1252522
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyurethane
Wheel Dia.
8
Wheel Width
3
Wheel/Tread Color
Green
Tread Shape
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-EPSD-83DT
Zoro #
G1252522
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Details
Item
Swivel Caster Epsd 8X3 Duralast
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Green
Tread Shape
Standard
Core Color
Gray
Non-Marking
No
Wheel/Tread Hardness Rating
Hard
Description
Swivel Caster Epsd 8X3 Duralast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.