Zoro Homepage

SWIVEL CASTER GS 8X2 POLYLAST

  • Mfr # S-GS-82AYB

  • Zoro # G3717714


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Size
4 1/2 x 6 1/2
Number of Mounting Holes
4
Mounting Bolt Dia.
0.5
Caster Frame Material
Zinc
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-GS-82AYB
Zoro #
G3717714
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Number of Mounting Holes
4
Caster Frame Material
Zinc
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Thread Guards
No
Replacement Wheel
#VALUE!
Standards
ICWM
Frame Finish
Zinc

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.