Zoro Homepage

Swivel Caster Hs 4X2 Nylast Bb

  • Mfr # S-HS-4NYB

  • Zoro # G1258323


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4NYB
Zoro #
G1258323
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
5-3/4in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
4 1/2 in
Mounting Plate Length
6 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
ANSI ICWM
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpinless
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Wheel Type
Flat-Free
Load Capacity - Maximum
2,000 lb
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.