Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster, Ms 6X2 Polylast

  • Mfr # S-MS-62AYB

  • Zoro # G3693652


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Size
5 x 5 1/2
Number of Mounting Holes
4
Mounting Bolt Dia.
0.375
Tread Shape
Standard
Caster Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MS-62AYB
Zoro #
G3693652
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Size
5 x 5 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Inside Bolt Hole Spacing
4 x 4
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Zinc
Standards
ICWM
Replacement Wheel
#VALUE!

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.