Zoro Homepage
This item is Discontinued.
No Product Image Available

Swivel Caster W/ 10In Pneumatic Tire (Discontinued)

  • Mfr # S-5210-PR
  • Zoro # G0656400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-5210-PR
Zoro #
G0656400
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
12 1/2 in

Details

Caster Sub-Type
Swivel
Number of Wheels
1
Item
Plate Caster
Caster Product Group
Swivel Caster
Thread Guards
No
Caster Brake Type
No Brake Included
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Non-Marking
No
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Wheel/Tread Hardness
60 Shore A
Wheel/Tread Material
Rubber
Mounting Plate Bolt Hole Pattern
B
Includes Thread Guards
No
Wheel Bearing Type
Precision Ball
Number of Mounting Holes
4
Caster Frame Material
Steel

Description

Swivel, Plate Caster, Wheel Dia. 10 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.