Swivel Caster, w/6X2In Aqualite Wheel
Mfr # S-526-AH
Zoro # G3710312
product price: $34.79
/eaKey Features
Wheel/Tread Material
Polyolefin
Wheel Dia.
6
Wheel Width
2
Load Rating
750
Wheel/Tread Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-526-AH
Zoro #
G3710312
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.