Zoro Homepage

Swivel Pneumatic Caster, 10 in., 480 lb.

  • Mfr # S-7010-PRB

  • Zoro # G7613121


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-7010-PRB
Zoro #
G7613121
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 1/2 in
Mounting Height
12 1/2 in
Mounting Plate Size
4-1/2 in x 6-1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in
Tire Rim Dia.
5 in
Hub Width
3"
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Length
6 1/2 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 1/2 in
Overall Wheel Width
3 13/32 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
480 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Sawtooth
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Hub Color
Black
Hub Material
Steel
Frame Finish
Enamel
Tread Color
Black
Tread
Sawtooth
Hub Type
Symmetrical
Caster Temp. Range Available
Yes
Ply
4
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Single Ball
Operating Temperature Range
-30 Degrees to 120 Degrees F
Wheel Type
Pneumatic
Load Capacity - Maximum
480 lb
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 480 lb, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.