Zoro Homepage

Swivl Pneumatic Castr w/ Brak Lck, 12 in.

  • Mfr # S-7012-PRB-4SL-FB

  • Zoro # G6178514


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
12 in
Wheel Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-7012-PRB-4SL-FB
Zoro #
G6178514
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
12 in
Wheel Width
4 1/8 in
Mounting Height
15 1/2 in
Mounting Plate Size
6-1/8 in x 7-1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
1/2 in
Overall Height
15-1/2
Tire Rim Dia.
6 in
Hub Width
3-1/4"

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
625 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Sawtooth
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Hub Type
Symmetrical
Frame Finish
Enamel
Tread
Sawtooth
Hub Color
Black
Hub Material
Steel
Caster Temp. Range Available
Yes
Ply
4
Tread Color
Black
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Operating Temperature Range
-30 Degrees to 120 Degrees F
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
625 lb

Description

Swivel, Plate Caster, Load Rating 625 lb, Wheel Dia. 12 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.