Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe, 10 ul, Microliter, PK6

  • Mfr # 80391

  • Zoro # G212447997


product price: $235.99
/pk 6, $39.33/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass
Capacity
10 ul
Color
Clear
Type
Microliter
Needle Point Style
Agilent Syringe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80391
Zoro #
G212447997
UPC #
-
Country of Origin
United States

Details

Item
Syringe
Material
Borosilicate Glass
Capacity
10 ul
Color
Clear
Type
Microliter
Needle Point Style
Agilent Syringe
Syringe Type
Microliter
Body Material
Borosilicate Glass
Plunger Material
PTFE
Gauge
26
Includes Graduations
Yes
Tip Material
PTFE
Capacity - English
0.00033 fl oz
Capacity - Metric
10 ul
Individually Packaged
Yes
Chromatography Type
GC
Chromatography Needle Type
Cemented
Replaceable Tip
Yes
Barrel Material
Borosilicate Glass
Needle Type
Cemented
Compatible Needles
Cemented
Reusable
Disposable
Attachment Type
Cemented
Includes Needles
Yes

Description

Syringe, Capacity - Metric 10 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.00033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style Agilent Syringe, Gauge 26, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear, Chromatography Type GC, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.