Zoro Homepage

Syringe, Borosilicate Glass, 1 mL, Sterile, Cemented, Cemented

  • Mfr # 81343

  • Zoro # G5761747


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Capacity
1 mL
Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81343
Zoro #
G5761747
UPC #
-
Country of Origin
United States

Dimensions

Tip Inner Diameter
0.41 mm
Tip Length - Metric
51 mm
Tip Outer Diameter
0.72 mm

Details

Item
Syringe
Capacity
1 mL
Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
Gauge
22
Replaceable Tip
Yes
Needle Point Style
5
Tip Material
PTFE
Plunger Material
PTFE
Syringe Type
Gastight
Capacity - English
0.033 fl oz
Includes Graduations
Yes
Compatible Needles
Cemented
Includes Needles
Yes
Capacity - Metric
1 mL
Barrel Material
Borosilicate Glass
Reusable
Disposable
Individually Packaged
Yes
Chromatography Type
GC
Features
Dispenses Volumes from 100 mL to 100 mL
Type
Gastight
Chromatography Needle Type
Cemented
Color
Clear
Body Material
Borosilicate Glass

Description

Syringe, Capacity - Metric 1 mL, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 5, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.