Syringe, 5mL, 22 ga, Cemented, Point Style 2
Mfr # 81517
Zoro # G5761695
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Borosilicate Glass, PTFE, Stainless Steel
Capacity
5 mL
Color
Clear
Type
Gastight
Chromatography Needle Type
Cemented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81517
Zoro #
G5761695
UPC #
-
Country of Origin
United States
Details
Item
Syringe
Material
Borosilicate Glass, PTFE, Stainless Steel
Capacity
5 mL
Color
Clear
Type
Gastight
Chromatography Needle Type
Cemented
Tip Material
Stainless Steel/PTFE
Body Material
Borosilicate Glass
Replaceable Tip
Yes
Gauge
22
Needle Point Style
2
Barrel Material
Borosilicate Glass
Plunger Material
PTFE
Needle Type
Cemented
Capacity - Metric
5 mL
Includes Needles
Yes
Attachment Type
Cemented
Includes Graduations
Yes
Syringe Type
Gastight
Compatible Needles
Cemented
Individually Packaged
Yes
Reusable
Disposable
Capacity - English
0.16 fl oz
Description
Syringe, Capacity - Metric 5 mL, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material Stainless Steel/PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.16 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, PTFE, Stainless Steel, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.