Zoro Homepage

Syringe, Borosilicate Glass, 100 ul, Sterile, Removable, Small Removable

  • Mfr # 81030

  • Zoro # G5761896


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Capacity
100 ul
Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Needle Type
Removable
Attachment Type
Small Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81030
Zoro #
G5761896
UPC #
-
Country of Origin
United States

Dimensions

Tip Outer Diameter
0.72 mm
Tip Length - Metric
51 mm
Tip Inner Diameter
0.15 mm

Details

Item
Syringe
Capacity
100 ul
Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Needle Type
Removable
Attachment Type
Small Removable
Replaceable Tip
Yes
Tip Material
PTFE
Needle Point Style
2
Gauge
22
Individually Packaged
Yes
Barrel Material
Borosilicate Glass
Reusable
Reusable
Capacity - Metric
100 ul
Includes Graduations
Yes
Compatible Needles
Small RN Hub
Plunger Material
PTFE
Includes Needles
Yes
Syringe Type
Gastight
Capacity - English
0.0033 fl oz
Features
Dispenses Volumes from 1 mL to 500 mL
Chromatography Type
GC
Type
Gastight
Chromatography Needle Type
Small Removable
Color
Clear
Body Material
Borosilicate Glass

Description

Syringe, Capacity - Metric 100 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Small RN Hub, Capacity - English 0.0033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Reusable, Attachment Type Small Removable, Material Borosilicate Glass, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.