Zoro Homepage

Track Wheel, 8"dia, 2,200 lb, Nylon

  • Mfr # W-820-125-NYUB-1/2

  • Zoro # G314869147


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Wheel Dia.
8 in
Wheel Width
2 in
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
84 HRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-820-125-NYUB-1/2
Zoro #
G314869147
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Hub Length
2 1/4 in
Groove Width
1 5/16 in
For Axle Dia.
1/2 in

Details

Item
Track Wheel
Wheel/Tread Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
84 HRM
Tread Shape
U-Groove
Core Color
Gray
Non-Marking
Yes
Features
Abrasion Resistant, Chemical Resistant, Impact Resistant, Low Cushion, Moisture Resistant
Series
NYU
Wheel Core Material
Nylon
Operating Temperature - Maximum
320 Degrees F
Load Capacity - Maximum
2,200 lb
Operating Temperature - Minimum
-30 Degrees F
Includes Spanner Bushing
Yes

Description

Track Wheel, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Precision Ball Wheel Bearing Type, U-Groove Tread Shape, For Axle Size 1/2 in, 1 5/16 in Groove Width, Yes Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.