
Track Wheel 8X2-1/4 -1-1/4Rb
Mfr # WFT-82H-1-1/4
Zoro # G3243549
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Wheel Width
3 1/4 in
Load Rating
4500 lb
Hub Length
3 1/4 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFT-82H-1-1/4
Zoro #
G3243549
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
3 1/4 in
Hub Length
3 1/4 in
For Axle Size
1 1/4 in
Details
Load Rating
4500 lb
Non-Marking
Yes
Item
Track Wheel
Wheel/Tread Material
Iron
Wheel/Tread Hardness
188 BHN
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Iron
Tread Shape
Single Flange
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Load Capacity - Maximum
4,500 lb
Description
Track Wheel, 4500 lb Load Rating, 3000 to 5999 lb, 8 in Wheel Dia., 3 1/4 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 188 BHN Wheel/Tread Hardness, Roller Wheel Bearing Type, Single Flange Tread Shape, For Axle Size 1 1/4 in, Iron Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.