Zoro Homepage

Tube For W-8-Pr Wheel 2.80/2.50X4

  • Mfr # 140820

  • Zoro # G0990930


product price: $26.19
/ea

Key Features

Valve Stem Style
Straight Stem
Wheel/Tread Material
Rubber
Tire Dia.
8 in
Tire Style
Inner Tube
Valve Stem Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140820
Zoro #
G0990930
UPC #
-
Country of Origin
United States

Dimensions

Tire Dia.
8 in
Valve Stem Dia.
1/4 in

Details

Item
Replacement Inner Tube
Valve Stem Style
Straight Stem
Wheel/Tread Material
Rubber
Tire Style
Inner Tube

Description

Replacement Inner Tube, Rubber, 8 in Tire Dia., Inner Tube Tire Style, 1/4 in Valve Stem Dia., Valve Stem Style Straight Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.