Zoro Homepage
This item is Discontinued.
Hamilton Ultralast Wheel 10X3 3/4Bb W-1030-TRB-3/4

Ultralast Wheel 10X3 3/4Bb (Discontinued)

  • Mfr # W-1030-TRB-3/4
  • Zoro # G1231139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-TRB-3/4
Zoro #
G1231139
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
3-1/2"
Fits Axle Dia.
3/4"
Wheel Dia.
10"
Wheel Width
3"
Bore Dia.
3/4"

Details

Item
Ultralast Wheel
Caster Wheel/Tread Material
Polyurethane
Load Rating
3000 lb.
Wheel Bearings
Precision Ball
Hub Material
Cast Iron
Hub Color
Gray
Tread Color
Red

Description

Ultralast Wheel 10X3 3/4Bb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.