V Groove Wheel, 10X3 1-1/4Tprd, Wheel Dia.: 10"

  • Mfr # W-1030-FVT-1-1/4

  • Zoro # G4902315


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-1030-FVT-1-1/4
Zoro #
G4902315
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in

Details

Item
Wheel

Description

Wheel, 10 In. Wheel Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.