
V Groove Wheel 10X3 2-3/16Pb
Mfr # W-1030-FVL-2-3/16
Zoro # G3234150
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
10 in
Wheel Width
3 in
Load Rating
4500 lb
Hub Length
3 1/4 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-1030-FVL-2-3/16
Zoro #
G3234150
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
10 in
Wheel Width
3 in
Hub Length
3 1/4 in
For Axle Size
2 3/16 in
Groove Width
7/8 in
Details
Load Rating
4500 lb
Non-Marking
Yes
Item
V-Groove Track Wheel
Wheel Core Material
Steel
Wheel/Tread Hardness
179 BHN
Tread Shape
V-Groove
Load Rating Range
3000 to 5999 lb
Wheel/Tread Material
Steel
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Plain
Description
V-Groove Track Wheel, 4500 lb Load Rating, 3000 to 5999 lb, 10 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Plain Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 2 3/16 in, 7/8 in Groove Width, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.