Zoro Homepage

Wheel, Aluminum, 6" x 2"

  • Mfr # W-622-EMB-1/2

  • Zoro # G4035987


product price: $51.29
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
800 lb
Hub Length
2 3/16 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-622-EMB-1/2
Zoro #
G4035987
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 3/16 in
For Axle Size
1/2 in

Details

Load Rating
800 lb
Item
Caster Wheel
Non-Marking
Yes
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Precision Ball
Wheel Core Material
Aluminum
Operating Temperature - Maximum
200 Degrees F
Series
EM
Compatible with Series
52, 52K, EN, EN2, GS, HS, WH, ZFHS, ZFWH
Wheel Hardness Rating
87 Shore A
Wheel/Tread Color
Orange
Tread Shape
Ergo-Tech(TM)
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Includes Spanner Bushing
Included

Description

Caster Wheel, 800 lb Load Rating, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Tech(TM) Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.