Shop HAMILTON
See all product information
Create Account
Workhorse Swivel Caster, 4" x 2" Metal Wheel, 3/4" Straight Roller Bearing, Swivel Lock/Foot Brake
- Mfr # S-WH-4M-4SL-FB
- Zoro # G1228339
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Wheel Dia.
4
Load Rating
1000
Frame Finish
Powder Coat
Mounting Bolt Dia.
0.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WH-4M-4SL-FB
- Zoro #
- G1228339
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Wh 4X2 Metal 4Sl,Fb
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Load Rating
- 1000
- Frame Finish
- Powder Coat
- Replacement Wheel
- W-420-M-3/4
- Core Color
- Crimson Red
- Standards
- ICWM
- Non-Marking
- No
- Caster Brake Type
- Side Foot Brake
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 3 x 3
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Series
- Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Crimson Red
- Wheel/Tread Material
- Metal
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Metal
Dimensions
- Wheel Dia.
- 4
- Mounting Bolt Dia.
- 0.375
- Wheel Width
- 2
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 x 5
Description
Workhorse Swivel Caster, 4" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.