Shop HAMILTON

Workhorse Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing, Foot Brake

  • Mfr # S-WH-6FS-FB
  • Zoro # G1228637

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Wheel Width
2
Standards
ICWM
Replacement Wheel
W-6-FS-3/4
Non-Marking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-6FS-FB
Zoro #
G1228637
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
6
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 5

Details

Item
Swivel Wh 6X2 Forged Steel W/Fb
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Standards
ICWM
Replacement Wheel
W-6-FS-3/4
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Load Rating
2000
Core Color
Silver
Frame Finish
Powder Coat
Caster Brake Type
Side Foot Brake
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Series
Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Clearcoat
Wheel/Tread Material
Forged Steel
Tread Shape
Standard
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Wh 6X2 Forged Steel W/Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.