Shop HAMILTON
See all product information
Create Account
Workhorse Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing
- Mfr # S-WH-6FS
- Zoro # G1228549
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Non-Marking
No
Wheel Dia.
6
Load Rating
2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WH-6FS
- Zoro #
- G1228549
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Wh 6X2 Forged Steel
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Non-Marking
- No
- Load Rating
- 2000
- Outside Bolt Hole Spacing
- 3 x 3
- Replacement Wheel
- W-6-FS-3/4
- Standards
- ICWM
- Core Color
- Silver
- Frame Finish
- Powder Coat
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Series
- Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Dia.
- 6
- Wheel Width
- 2
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 7.5
- Mounting Plate Size
- 4 x 5
Description
Swivel Caster Wh 6X2 Forged Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.