Workhorse Swivel Caster, 5" x 2" Forged Steel Wheel, 3/4" Straight Roller Bearing, Swivel Lock

  • Mfr # S-WH-6FS-4SL

  • Zoro # G1228521


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
No
Wheel Dia.
6
Standards
ICWM
Outside Bolt Hole Spacing
3 x 3
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-6FS-4SL
Zoro #
G1228521
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Mounting Bolt Dia.
0.375
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 5

Details

Item
Swivel Caster Wh 6X2 Forged Steel 4Sl
Non-Marking
No
Standards
ICWM
Outside Bolt Hole Spacing
3 x 3
Number of Wheels
1
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Core Color
Silver
Replacement Wheel
W-6-FS-3/4
Frame Finish
Powder Coat
Load Rating
2000
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Series
Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Wheel/Tread Material
Forged Steel
Tread Shape
Standard
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Caster Wh 6X2 Forged Steel 4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.