Zoro Homepage

Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel

  • Mfr # S-WH-6EGB

  • Zoro # G1228619


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Load Rating
1300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-6EGB
Zoro #
G1228619
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Overall Height
7-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Wh 6X2 Ergo-Glide Xt
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Load Rating
1300
Wheel/Tread Color
Blue
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Powder Coat
Standards
ICWM
Replacement Wheel
W-621-EGB-1/2
Thread Guards
No
Series
Workhorse
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Heavy-Duty
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Workhorse Swivel Caster, 6" x 2" Ergo-Glide XT 1" thick Polyurethane (85A) Wheel with 1/2" Sealed Precision Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.