Shop HAMILTON
See all product information
Create Account
Workhorse Swivel Caster, 6" x 2" Metal Wheel, 3/4" Straight Roller Bearing, Swivel Lock/Foot Brake
- Mfr # S-WH-6M-4SL-FB
- Zoro # G1228600
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Outside Bolt Hole Spacing
3 x 3
Replacement Wheel
W-6-M-3/4
Caster Brake Type
Side Foot Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WH-6M-4SL-FB
- Zoro #
- G1228600
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Wh 6X2 Metal W/4 Sl ,Fb
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Outside Bolt Hole Spacing
- 3 x 3
- Replacement Wheel
- W-6-M-3/4
- Caster Brake Type
- Side Foot Brake
- Frame Finish
- Powder Coat
- Core Color
- Crimson Red
- Number of Wheels
- 1
- Non-Marking
- No
- Standards
- ICWM
- Load Rating
- 1400
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Series
- Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Crimson Red
- Wheel/Tread Material
- Metal
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Metal
Dimensions
- Wheel Width
- 2
- Wheel Dia.
- 6
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 7.5
- Mounting Plate Size
- 4 x 5
Description
Workhorse Swivel Caster, 6" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.