Workhorse Swivel Caster, 6"X2" Metal Wheel, 3/4" Straight Roller Bearng, Swivel Lock/Face Contact Brake

  • Mfr # S-WH-6M-4SL-ZB
  • Zoro # G1228442
product price: 
$
229.99
/ea
Free Shipping & Returns

Key Features

Core Color
Crimson Red
Non-Marking
No
Mounting Bolt Dia.
0.375
Wheel Dia.
6
Caster Brake Type
Face Contact Brake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-6M-4SL-ZB
Zoro #
G1228442
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 5

Details

Item
Swivel Wh 6X2 Metal 4Sl,Zb
Core Color
Crimson Red
Non-Marking
No
Caster Brake Type
Face Contact Brake
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Powder Coat
Load Rating
1400
Outside Bolt Hole Spacing
3 x 3
Replacement Wheel
W-6-M-3/4
Standards
ICWM
Number of Wheels
1
Caster Frame Material
Forged Steel
Thread Guards
No
Caster Plate Hole Pattern
B
Series
Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Wheel/Tread Material
Metal
Tread Shape
Standard
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Workhorse Swivel Caster, 6" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.