Workhorse Swivel Caster, 8" x 2" Duralast XC Polyurethane on Cast Iron Wheel, Swivel Lock/Foot Brake

  • Mfr # S-WH-8DB70-4SL-FB

  • Zoro # G1228722


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Caster Brake Type
Side Foot Brake
Wheel Dia.
8in
Wheel Width
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WH-8DB70-4SL-FB
Zoro #
G1228722
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
2in
Mounting Height
9.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
9-1/2in

Details

Item
Swivel Wh 8X2 Duralast 70D 4Sl W/Fb
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Caster Brake Type
Side Foot Brake
Load Rating
1950
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Includes
Four Position Swivel Lock
Replacement Wheel
W-820-DB70-1/2
Standards
ICWM
Frame Finish
Powder Coat
Thread Guards
No
Series
Workhorse
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron
Load Rating Range
Heavy-Duty

Description

Swivel Wh 8X2 Duralast 70D 4Sl W/Fb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.