Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workhorse Swivel Caster, 8" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheels

  • Mfr # S-WH-82EMB

  • Zoro # G1228433


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-82EMB
Zoro #
G1228433
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Overall Height
9-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Caster Wh 8X2 Ergo-Tech
Caster Sub-Type
Swivel
Wheel/Tread Material
Aluminum/Polyurethane
Load Rating
1000
Wheel/Tread Color
Orange
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-822-EMB-1/2
Thread Guards
No
Series
Workhorse
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Heavy-Duty
Wheel Core Material
Aluminum
Operating Temperature Range
-40 to 200 deg(F)

Description

Workhorse Swivel Caster, 8" x 2" Ergo-Tech; Donut Tread Polyurethane (87A) on Aluminum Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.