Shop HAMILTON
See all product information
Create Account
Workhorse Swivel Caster, 8" x 2" Metal Wheel, 3/4" Straight Roller Bearing and Face Contact Brake
- Mfr # S-WH-8M-ZB
- Zoro # G1228862
product price:Â
$
211.45
/ea
Free Shipping & Returns
Key Features
Load Rating
2000
Standards
ICWM
Wheel Dia.
8
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WH-8M-ZB
- Zoro #
- G1228862
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Wh 8X2 Metal Zb
- Load Rating
- 2000
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Frame Finish
- Powder Coat
- Outside Bolt Hole Spacing
- 3 x 3
- Core Color
- Crimson Red
- Replacement Wheel
- W-820-M-3/4
- Number of Wheels
- 1
- Non-Marking
- No
- Caster Brake Type
- Face Contact Brake
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Forged Steel
- Series
- Workhorse
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
- Tread Shape
- Standard
- Wheel/Tread Material
- Metal
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Metal
Description
Swivel Caster Wh 8X2 Metal Zb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.