Workhorse Swivel Caster, 8" x 2" Metal Wheel, 3/4" Straight Roller Bearing, Swivel Lock/Foot Brake

  • Mfr # S-WH-8M-4SL-FB
  • Zoro # G1228792
product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
No
Wheel Width
2
Standards
ICWM
Replacement Wheel
W-820-M-3/4
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WH-8M-4SL-FB
Zoro #
G1228792
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Bolt Dia.
0.375
Wheel Dia.
8
Mounting Height
9.5
Mounting Plate Size
4 x 5

Details

Item
Swivel Caster Wh 8X2 Metal W/4Sl ,Fb
Non-Marking
No
Standards
ICWM
Replacement Wheel
W-820-M-3/4
Number of Wheels
1
Caster Brake Type
Side Foot Brake
Load Rating
2000
Outside Bolt Hole Spacing
3 x 3
Core Color
Crimson Red
Frame Finish
Powder Coat
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Crimson Red
Wheel/Tread Material
Metal
Tread Shape
Standard
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)

Description

Workhorse Swivel Caster, 8" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.