Workhorse Swivel Caster, 8" x 2" Nylast High Performance Cast Nylon Wheel, Swivel Lock/Foot Brake

  • Mfr # S-WH-8NYB-4SL-FB

  • Zoro # G1228847


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
Side Foot Brake
Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WH-8NYB-4SL-FB
Zoro #
G1228847
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Mounting Bolt Dia.
0.375
Mounting Plate Size
4 x 5

Details

Item
Swivel Caster Wh 8X2 Nylast Bb W/4Sl,F
Wheel/Tread Material
Nylon
Caster Brake Type
Side Foot Brake
Load Rating
2000
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Replacement Wheel
W-820-NYB-1/2
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Workhorse
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-30 to 220 deg(F)
Wheel Core Material
Nylon

Description

Workhorse Swivel Caster, 8" x 2" Nylast; High Performance Cast Nylon Wheel with 1/2" Sealed Precision Ball Bearings with Swivel Lock and Foot Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.