Shop HAMILTON

Workhorse Swivel Caster, 8"X2" Metal Wheel, 3/4" Straight Roller Bearng, Swivel Lock/Face Contact Brake

  • Mfr # S-WH-8M-4SL-ZB

  • Zoro # G1228932


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Load Rating
2000
Outside Bolt Hole Spacing
3 x 3
Core Color
Crimson Red
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-WH-8M-4SL-ZB
Zoro #
G1228932
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
9.5
Mounting Plate Size
4 x 5

Details

Item
Swivel Caster Wh 8X2 Metal 4Sl,Zb
Load Rating
2000
Outside Bolt Hole Spacing
3 x 3
Core Color
Crimson Red
Standards
ICWM
Frame Finish
Powder Coat
Caster Brake Type
Face Contact Brake
Number of Wheels
1
Non-Marking
No
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Replacement Wheel
W-820-M-3/4
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Tread Shape
Standard
Wheel/Tread Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Metal

Description

Workhorse Swivel Caster, 8" x 2" Metal Wheel with 3/4" Straight Roller Bearing with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.