
Xc70D Duralast Wheel 6X2 3/4Bb
Mfr # W-620-DB70-3/4
Zoro # G3239540
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Wheel Width
2 in
Load Rating
1,560 lb
Hub Length
2 1/2 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-620-DB70-3/4
Zoro #
G3239540
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6 in
Wheel Width
2 in
Hub Length
2 1/2 in
For Axle Size
3/4 in
Details
Load Rating
1,560 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel Core Material
Nylon
Wheel/Tread Hardness
70 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Hard
Tread Shape
Standard
Load Rating Range
1,000 to 2,999 lb
includes Spanner Bushing
Yes
Wheel/Tread Color
0
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 1560 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, No Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.