
Xc70D Superlast Wheel 12X4 1Bb
Mfr # W-1240-SYB70-1
Zoro # G3235849
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12 in
Wheel Width
4 in
Load Rating
7,800 lb
Hub Length
4 1/2 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-1240-SYB70-1
Zoro #
G3235849
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
12 in
Wheel Width
4 in
Hub Length
4 1/2 in
For Axle Size
1 in
Details
Load Rating
7,800 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel/Tread Hardness
70 Shore D
Wheel Core Material
Plastic
Wheel Bearing Type
Precision Ball
Load Rating Range
6,000 lb and Greater
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
0
includes Spanner Bushing
Yes
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 7800 lb Load Rating, 6000 lb and Greater Load Rating Range, 12 in Wheel Dia., 4 in Wheel Width, Polyurethane Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 1 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 4 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.