Shop HAMILTON

Zinc Plated Cush-N-Aire Swivel Caster, 10" Pneumatic Air-Filled Tire, 3/4" Precision Tapered Bearing

  • Mfr # S-71104-PR
  • Zoro # G3740324

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
1
Load Rating
480
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Wheel Width
2.38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-71104-PR
Zoro #
G3740324
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2.38
Mounting Bolt Dia.
0.5
Wheel Dia.
10
Mounting Height
12.5
Mounting Plate Size
4 1/2 x 6 1/4

Details

Number of Wheels
1
Load Rating
480
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Item
Swivel Caster
Thread Guards
No
Replacement Wheel
W-10-PRT-3/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Frame Finish
Zinc
Standards
ICWM
Core Color
Black
Non-Marking
No
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Series
Cush-N-Aire
Wheel/Tread Hardness Rating
Soft
Number of Mounting Holes
4
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Pneumatic
Wheel Core Material
Steel
Operating Temperature Range
-30 to 120 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.